Lead Law Compliant BARRIER FREEW LK109A
Legacy Lead Law Compliant BARRIER FREEW LK109A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Barrier-free, ADA design meets adult ADA standards when properly installed.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- One-piece backsplash and basin polished to a satin finish.
- Light-touch controls on front and sides for easy operation.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms that also reduces water waste.
- Vinyl clad finish is durable and attractive.
- Rated for indoor use.
- Provided with lever type glass filler.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 8 gph
- Gauge (metal):
- 20 ga
- Height:
- 23-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UPC:
- 094902327846
- Width:
- 18-3/4 in