This product requires certification to purchase.

Wall Mount Semi-Recessed Water Cooler in Stainless Steel

Elkay

Legacy Wall Mount Semi-Recessed Water Cooler in Stainless Steel

  • Fast #
  • Part #EESWA8S1Z
  • Item #1883633
  • Manufacturer Part #ESWA8S1Z
5 out of 5 Customer Rating
Brand image
Elkay

Legacy Wall Mount Semi-Recessed Water Cooler in Stainless Steel

  • Fast #
  • Part #EESWA8S1Z
  • Item #1883633
  • Manufacturer Part #ESWA8S1Z
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space-saving simulated semi-recessed design.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Provides cold water without intruding into wall.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
6
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
Legacy
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
GSA Approved:
No
Gauge (metal):
20 ga
Height:
37 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
094902218519
Volts:
115V
Watts:
325 W
Width:
9-1/2 in