This product requires certification to purchase.

LFNA EDFPB117RAC W MP20RA

Elkay

LFNA EDFPB117RAC W MP20RA

  • Fast #
  • Part #EEDFPBM117RAC-NC
  • Item #10136602
  • Manufacturer Part #EDFPBM117RAC
4.4 out of 5 Customer Rating
Brand image
Elkay

LFNA EDFPB117RAC W MP20RA

  • Fast #
  • Part #EEDFPBM117RAC-NC
  • Item #10136602
  • Manufacturer Part #EDFPBM117RAC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting-edge
  • Mechanical bubbler push-button continues to provide water when electrical service is interrupted
  • Flexi-guard bubbler provides a flexible anti-microbial mouth guard that protects against injury and microorganisms from growing on it
  • Stainless steel finish is corrosion-resistant and attractive
  • One piece back panel eliminates unsightly seams
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
38-1/2
Height:
21-15/16
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Type:
EEDFPBM117RAC-NC
Width:
19