Filtered Non-Refrigerated Water Dispenser in Midnight Black
Liv™ Residential Filtered Non-Refrigerated Water Dispenser in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient hydration: high flow rate allows you to quickly dispense filtered water in seconds for refreshing hydration at home or on the go; ideal for busy families
- Hydrate anywhere: access cleaner, filtered water in the mudroom, home gym, upstairs; great for remodels
- Versatile design: sleek water dispenser is made of premium materials, such as chic, tempered glass and durable stainless steel that complement any decor
- Easy to install: with no electricity required and only one incoming water line needed, installation is cost efficient and easy to do yourself or with help from a plumber
- Tested and certified: filter is tested and certified to NSF/ANSI 42, 53, 372 and 401 to reduce PFOA/PFOS, lead, microplastics, cysts, Class I particulate, and chlorine taste and odor
- Performance filtration: get cleaner, safer water with a filter that lasts up to a year and reduces more contaminants longer than competing home water filters
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Built-In Water Filter:
- Yes
- Collection:
- Liv™ Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Flow Rate:
- 1.1 gpm
- Height:
- 20-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount, In-wall
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Bottle Filling Station
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Self Contained Refrigerant:
- No
- Type:
- ELBWDM0BKBC
- UPC:
- 094902169224
- Width:
- 16-3/4