This product requires certification to purchase.

LOCKING HOSE BIB ACCESSORY EVG

Elkay

LOCKING HOSE BIB ACCESSORY EVG

  • Fast #
  • Part #ELK4471LHBEVG
  • Item #7194203
  • Manufacturer Part #LK4471LHBEVG
5 out of 5 Customer Rating
Brand image
Elkay

LOCKING HOSE BIB ACCESSORY EVG

  • Fast #
  • Part #ELK4471LHBEVG
  • Item #7194203
  • Manufacturer Part #LK4471LHBEVG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Outdoor tubular pedestal fountain ideal for parks and recreational areas.
  • Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
  • For use with outdoor tubular fountains and bottle fillers.
  • Freeze-resistant options available.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Utility
Color Finish Category:
Greens
Color Finish Name:
Evergreen
Installation Type:
Floor Mount, Freestanding
Origin:
Domestic
Product Type:
Accessory
UPC:
094902067629