This product requires certification to purchase.

1-Bowl Top Mount Classroom Sink in Lustertone

Elkay

Lustertone® 1-Bowl Top Mount Classroom Sink in Lustertone

  • Fast #
  • Part #EDRKAD3119602LM
  • Item #1679308
  • Manufacturer Part #DRKAD3119602LM
4.1 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 1-Bowl Top Mount Classroom Sink in Lustertone

  • Fast #
  • Part #EDRKAD3119602LM
  • Item #1679308
  • Manufacturer Part #DRKAD3119602LM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Length:
31 in
Number of Holes:
1 Hole
Sink Bowl Size:
22 in x 16 in x 5-7/8 in
Sink Depth:
6 in
Sink Installation Type:
Top Mount
Sink Size Range:
31 in - 36 in
UPC:
094902272535
Width:
19-1/2 in