This product requires certification to purchase.

13 X 16 in. 2 Hole Single Bowl Stainless Steel Drop-in Kitchen Sink

Elkay

Lustertone® 13 X 16 in. 2 Hole Single Bowl Stainless Steel Drop-in Kitchen Sink

  • Fast #
  • Part #ELRAD2922603
  • Item #690286
  • Manufacturer Part #LRAD2922603
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 13 X 16 in. 2 Hole Single Bowl Stainless Steel Drop-in Kitchen Sink

  • Fast #
  • Part #ELRAD2922603
  • Item #690286
  • Manufacturer Part #LRAD2922603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-1/2
Faucet Included:
No
Gauge (metal):
18
IAPMO Listed:
Yes
Length:
29
Material Type:
304
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Center:
11-1/2 in x 16 in x 5-7/8 in
Sink Bowl Size, Left:
11-1/2 in x 16 in x 5-7/8 in
Sink Bowl Size, Right:
11-1/2 in x 16 in x 5-7/8 in
Sink Depth:
6
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
29 in x 22 in
UPC:
094902173511
Width:
22