This product requires certification to purchase.

14 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustertone

Elkay

Lustertone® 14 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUHAD111655PD
  • Item #7193228
  • Manufacturer Part #ELUHAD111655PD
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 14 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUHAD111655PD
  • Item #7193228
  • Manufacturer Part #ELUHAD111655PD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
14 in
Sink Bowl Size
11-1/2 in x 16 in x 5-3/8 in
Sink Depth
5-3/8 in
Sink Size Range
Less than 20 in
Width
18-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustertone
Drain Location
Rear Center
Material Type
304
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
General Use
ASME
ASME A112.18.2, ASME A112.19.3
BAA Compliant
Yes
CSA Certified
CSA B125.2, CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
094902762692


Recommended Accessories