This product requires certification to purchase.

14 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

Elkay

Lustertone® 14 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

  • Fast #
  • Part #EELUHAD111655
  • Item #4006060
  • Manufacturer Part #ELUHAD111655
4.3 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 14 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

  • Fast #
  • Part #EELUHAD111655
  • Item #4006060
  • Manufacturer Part #ELUHAD111655
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
14 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
11-1/2 in x 16 in x 5-3/8 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14 in x 18-1/2 in
UPC:
094902466682
Width:
18-1/2 in