This product requires certification to purchase.

15 x 17-1/2 in. Drop-in Stainless Steel 3 Hole Bar Sink in Lustertone

Elkay

Lustertone® 15 x 17-1/2 in. Drop-in Stainless Steel 3 Hole Bar Sink in Lustertone

  • Fast #
  • Part #ELR15173
  • Item #33077
  • Manufacturer Part #LR15173
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 15 x 17-1/2 in. Drop-in Stainless Steel 3 Hole Bar Sink in Lustertone

  • Fast #
  • Part #ELR15173
  • Item #33077
  • Manufacturer Part #LR15173
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Faucet Center Size
8 in
Gauge (metal)
18 ga
Length
15 in
Sink Bowl Size
12 in x 12 in x 7-5 /8
Sink Depth
7-5/8 in
Sink Size, Overall
15 in x 17-1/2 in
Sink Size Range
Less than 20 in
Width
17-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Drain Location
Center
Material Type
304
Number of Bowls
1
Number of Holes
3 Hole
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
General Use
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
UPC
094902038384


Recommended Accessories