31 x 19-1/2 in. 4-Hole 1-Bowl 304 Stainless Steel Top Mount and Drop-In Classroom Sink Package in Lustrous Satin
Lustertone® 31 x 19-1/2 in. 4-Hole 1-Bowl 304 Stainless Steel Top Mount and Drop-In Classroom Sink Package in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Length:
- 31 in
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 16 in x 5-3/8 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Sink Kits, Top Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 094902176574
- Width:
- 19-1/2 in