19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Lustertone® 19-1/2 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Product Details
Product Details
- ADA compliant: Product is ADA compliant when properly installed
- Perfect drain: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain
- Repairable finish: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine
- Drop-in installation: Sink is designed for drop-in installation to make the sink a focal point of your room
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- Sound Guard® technology: Large pads enhance sound-deadening performance for a quieter time at the sink
- U-channel installation: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Cabinet size: Minimum cabinet size for this sink is 24"
- Includes: One LKPD1 Perfect Drain and strainer
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B125.2, CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 19-1/2
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 16 in x 6-3/8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 094902081366
- Width:
- 22