This product requires certification to purchase.

19-1/2 x 19 in. Drop-in Laundry Sink in Lustrous Highlighted Satin

Elkay

Lustertone® 19-1/2 x 19 in. Drop-in Laundry Sink in Lustrous Highlighted Satin

  • Fast #
  • Part #EDLR191910PD3
  • Item #4290593
  • Manufacturer Part #DLR191910PD3
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 19-1/2 x 19 in. Drop-in Laundry Sink in Lustrous Highlighted Satin

  • Fast #
  • Part #EDLR191910PD3
  • Item #4290593
  • Manufacturer Part #DLR191910PD3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Drain Opening:
3-3/8 in
Faucet Center Size:
8 in
Length:
19-1/2 in
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
16 in x 13-1/2 in x 10 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
UL Listed:
No
UPC:
094902760162
Width:
19 in