19-1/2 x 22 in. 18 ga 3-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Lustertone™ 19-1/2 x 22 in. 18 ga 3-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- CABINET SIZE: Minimum cabinet size for this sink is 24".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- General Use
- BAA Compliant:
- Yes
- Collection:
- Lustertone™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Length:
- 19-1/2 in
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 19-1/2 in x 22 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Stainless Steel
- UPC:
- 094902081380
- Width:
- 22 in