This product requires certification to purchase.

19 x 18 in. 18 ga 3-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

Elkay

Lustertone™ 19 x 18 in. 18 ga 3-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

  • Fast #
  • Part #ELRAD191865PD3
  • Item #7193777
  • Manufacturer Part #LRAD191865PD3
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone™ 19 x 18 in. 18 ga 3-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

  • Fast #
  • Part #ELRAD191865PD3
  • Item #7193777
  • Manufacturer Part #LRAD191865PD3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
General Use
Collection:
Lustertone™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Length:
19 in
Number of Holes:
3 Hole
Sink Bowl Size:
19 in x 18 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Freestanding
Sink Material:
Stainless Steel
UPC:
094902081144
Width:
18 in