2-Hole 1-Bowl Topmount Classroom Sink Bowl
Lustertone® 2-Hole 1-Bowl Topmount Classroom Sink Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Length:
- 22 in
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 16 in x 13-1/2 in x 7-1/2 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Top Mount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902068244
- Width:
- 17 in