22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustertone
Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustertone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 22 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 19 in x 16 in x 4-7/8 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902594361
- Width:
- 22 in