This product requires certification to purchase.

22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELR2219C
  • Item #4219863
  • Manufacturer Part #LR2219C
4 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELR2219C
  • Item #4219863
  • Manufacturer Part #LR2219C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • KIT INCLUDES: LR22192 sink, LK406GN04T4C faucet, LK500 drain; save the time of having to purchase each item separately.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B125.1, CSA B125.2, CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Faucet Included:
Yes
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
22 in
Material Type:
304
NSF:
NSF 372, NSF 61
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
094902758206
Width:
19-1/2 in