This product requires certification to purchase.

22 in. Drop-in Stainless Steel Single Bowl Utility Sink

Elkay

Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Utility Sink

  • Fast #
  • Part #EDRKAD222055R2
  • Item #2906071
  • Manufacturer Part #DRKAD222055R2
4.2 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Utility Sink

  • Fast #
  • Part #EDRKAD222055R2
  • Item #2906071
  • Manufacturer Part #DRKAD222055R2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Length:
22 in
Number of Holes:
2 Hole
Sink Bowl Size:
16 in x 13-1/2 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Top Mount
Sink Size Range:
20 in - 25.99 in
UPC:
094902178851
Width:
19-1/2 in