25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Lustertone® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- General Use
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 25
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 7-3/4 in
- Sink Depth:
- 8-1/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902038872
- Width:
- 22