This product requires certification to purchase.

27 x 22 in. 2 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 27 x 22 in. 2 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EDLSR272210MR2
  • Item #4396161
  • Manufacturer Part #DLSR272210MR2
3.7 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 27 x 22 in. 2 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EDLSR272210MR2
  • Item #4396161
  • Manufacturer Part #DLSR272210MR2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
27 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
24 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27 in x 22 in
UPC:
094902779294
Width:
22 in