29 x 22 in. 2-Hole 2-Bowl Self-Rimming or Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Lustertone 29 x 22 in. 2-Hole 2-Bowl Self-Rimming or Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Multi-Family
- Collection:
- Lustertone
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Length:
- 29
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 11-1/2 in x 16 in x 6-3/8 in
- Sink Bowl Size, Center:
- 11-1/2 in x 16 in x 6-3/8 in
- Sink Bowl Size, Right:
- 11-1/2 in x 16 in x 6-3/8 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Stainless Steel
- UPC:
- 094902173498
- Width:
- 22