This product requires certification to purchase.

30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUHAD311845PD
  • Item #4290288
  • Manufacturer Part #ELUHAD311845PD
4 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 30-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUHAD311845PD
  • Item #4290288
  • Manufacturer Part #ELUHAD311845PD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-3/8 in
Gauge (metal)
18 ga
Length
30-3/4 in
Sink Bowl Size, Center
13-1/2 in x 16 in x 4-3/8 in
Sink Bowl Size, Left
13-1/2 in x 16 in x 4-3/8 in
Sink Bowl Size, Right
13-1/2 in x 16 in x 4-3/8 in
Sink Depth
4-3/8 in
Sink Size Range
31 in - 36 in
Width
18-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Drain Location
Rear Center
Material Type
304
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.2, ASME A112.19.3
CSA Certified
CSA B125.2, CSA B45.4
IAPMO Listed
Yes
UPC
094902762883


Recommended Accessories