This product requires certification to purchase.

31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustertone

Elkay

Lustertone® 31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUH3220PD
  • Item #4290486
  • Manufacturer Part #ELUH3220PD
4 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUH3220PD
  • Item #4290486
  • Manufacturer Part #ELUH3220PD
4 out of 5 Customer Rating

X Points

Color Finish Name: Lustertone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Rear Center
Drain Opening:
3-3/8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
31-1/4 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Center:
14 in x 18 in x 7-7/8 in
Sink Bowl Size, Left:
14 in x 18 in x 7-7/8 in
Sink Bowl Size, Right:
14 in x 18 in x 7-7/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
094902759753
Width:
20 in