31-1/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Lustertone® 31-1/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 31-1/4
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 14 in x 18 in x 5-3/8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 5-3/8 in
- Sink Depth:
- 5-3/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-1/4 in x 20-1/2 in
- UPC:
- 094902433042
- Width:
- 20-1/2