31 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Nickel
Lustertone® 31 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Nickel
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.2, CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 31
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 6-3/8 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 094902082486
- Width:
- 22