This product requires certification to purchase.

31 x 22 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustertone

Elkay

Lustertone® 31 x 22 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD3122650
  • Item #605390
  • Manufacturer Part #LRAD3122650
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 31 x 22 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD3122650
  • Item #605390
  • Manufacturer Part #LRAD3122650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Rear Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
Yes
Length:
31
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 6-3/8 in
Sink Depth:
6-1/2
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31 in x 22 in
UPC:
094902172798
Width:
22