This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustertone

Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD3319503
  • Item #2907150
  • Manufacturer Part #LRAD3319503
3.1 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD3319503
  • Item #2907150
  • Manufacturer Part #LRAD3319503
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size, Center
14 in x 14 in x 4-7/8 in
Sink Bowl Size, Left
14 in x 14 in x 4-7/8 in
Sink Bowl Size, Right
14 in x 14 in x 4-7/8 in
Sink Depth
5 in
Sink Size Range
31 in - 36 in
Width
19-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustertone
Drain Location
Rear Center
Material Type
304
Number of Bowls
2
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
094902382692


Recommended Accessories