This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustertone

Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD3322503
  • Item #4093745
  • Manufacturer Part #LRAD3322503
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD3322503
  • Item #4093745
  • Manufacturer Part #LRAD3322503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size, Center
13-1/2 in x 16 in x 4-5/8 in
Sink Bowl Size, Left
13-1/2 in x 16 in x 4-5/8 in
Sink Bowl Size, Right
13-1/2 in x 16 in x 4-5/8 in
Sink Depth
5 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustertone
Drain Location
Rear Center
Material Type
304
Number of Bowls
2
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
094902595955


Recommended Accessories