This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD3319552
  • Item #803345
  • Manufacturer Part #LRAD3319552
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD3319552
  • Item #803345
  • Manufacturer Part #LRAD3319552
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA compliant: Product is ADA compliant when properly installed
  • Repairable finish: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine
  • Drop-in installation: Sink is designed for drop-in installation to make the sink a focal point of your room
  • Double bowls of equal size: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks
  • 18-gauge stainless steel: Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
  • Sound Guard® technology: Large pads enhance sound-deadening performance for a quieter time at the sink
  • U-channel installation: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Made in the USA: This Elkay product is proudly made in the USA
  • Drain opening: Sink drain opening measures 3-1/2"
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
0 in - 8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 14 in x 5-3/8 in
Sink Bowl Size, Right:
14 in x 14 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
094902173689
Width:
19-1/2 in