33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- INCLUDES: Two LKPD1 Perfect Drains and strainers.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B125.2, CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 33
- Material Type:
- 301
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 13-1/2 in x 16 in x 6-1/8 in
- Sink Bowl Size, Left:
- 13-1/2 in x 16 in x 6-1/8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 6-1/8 in
- Sink Depth:
- 7-1/16
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 094902085036
- Width:
- 22