33 x 21-1/4 in. 18 ga 1-Hole 2-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Lustertone™ 33 x 21-1/4 in. 18 ga 1-Hole 2-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Lustertone™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Length:
- 33 in
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 33 in x 21-1/4 in x 6 in
- Sink Bowl Size, Center:
- 13-1/2 in x 16 in x 5-7/8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 5-7/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Stainless Steel
- UPC:
- 094902177472
- Width:
- 21-1/4 in