This product requires certification to purchase.

33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELKHSR2509RPD3
  • Item #4492245
  • Manufacturer Part #LKHSR2509RPD3
3.7 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELKHSR2509RPD3
  • Item #4492245
  • Manufacturer Part #LKHSR2509RPD3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • SLIM RIM: Install sink as a drop-in or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-3/8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Center:
11 in x 17-11/16 in x 8 in
Sink Bowl Size, Left:
18 in x 18-1/2 in x 9 in
Sink Bowl Size, Right:
11 in x 17-11/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
094902777023
Width:
22 in