This product requires certification to purchase.

4-Hole 1-Bowl Topmount Sink with Bubbler

Elkay

Lustertone® 4-Hole 1-Bowl Topmount Sink with Bubbler

  • Fast #
  • Part #EDRKR2517C
  • Item #260032
  • Manufacturer Part #DRKR2517C
4.2 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 4-Hole 1-Bowl Topmount Sink with Bubbler

  • Fast #
  • Part #EDRKR2517C
  • Item #260032
  • Manufacturer Part #DRKR2517C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.
  • Requires Certification
Dimensions & Measurements
Length
25 in
Sink Bowl Size
16 in x 13-1/2 in x 7-1/2 in
Sink Depth
4-1/2 in
Sink Size Range
20 in - 25.99 in
Width
17 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Highlighted Satin
Number of Holes
4 Hole
Sink Installation Type
Top Mount
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
094902007311