4-Hole 2-Basin Topmount Utility Sink with Center Drain
Lustertone® 4-Hole 2-Basin Topmount Utility Sink with Center Drain
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Length:
- 37-1/4
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 16 in x 11-1/2 in x 6-3/8 in
- Sink Bowl Size, Center:
- 9-1/4 in x 12 in x 3-1/2 in
- Sink Bowl Size, Right:
- 9-1/4 in x 12 in x 3-1/2 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Top Mount
- Sink Size Range:
- Greater than 36 in
- Type:
- EDRKAD371765R4
- UPC:
- 094902176352
- Width:
- 17