This product requires certification to purchase.

1-Hole Stainless Steel Service Sink in Lustrous Satin

Elkay

Lustertone™ Classic 1-Hole Stainless Steel Service Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD3322501
  • Item #4093717
  • Manufacturer Part #LRAD3322501
4.8 out of 5 Customer Rating
Brand image
Elkay

Lustertone™ Classic 1-Hole Stainless Steel Service Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD3322501
  • Item #4093717
  • Manufacturer Part #LRAD3322501
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
33 in
Sink Bowl Size, Right
13-1/2 in x 16 in x 4-5/8 in
Sink Depth
5 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Lustertone™ Classic
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Number of Holes
1 Hole
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Domestic
UPC
094902595931


Recommended Accessories