This product requires certification to purchase.

17 x 20 in. Rectangular Drop-in Bathroom Sink in Lustrous Satin

Elkay

Lustertone™ Classic 17 x 20 in. Rectangular Drop-in Bathroom Sink in Lustrous Satin

  • Fast #
  • Part #ELH1720C
  • Item #802723
  • Manufacturer Part #LH1720C
4.1 out of 5 Customer Rating
Brand image
Elkay

Lustertone™ Classic 17 x 20 in. Rectangular Drop-in Bathroom Sink in Lustrous Satin

  • Fast #
  • Part #ELH1720C
  • Item #802723
  • Manufacturer Part #LH1720C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: LR17202 sink, LKD2432C faucet; save the time of having to purchase each item separately.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.1
Collection:
Lustertone™ Classic
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
7-5/8 in
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-5/8 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
Length:
17 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
14 in x 14 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
094902031668
Width:
20 in