23-1/2 x 18-1/4 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit
Lustertone Iconix™ 23-1/2 x 18-1/4 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit
Product Details
Product Details
- SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and beauty
- TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean
- FORGIVING FINISH: Finish offers scratch forgiveness, standing up to everyday use. Deep scratches are repairable with Elkay stainless restoration kit
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sin
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- CABINET SIZE: Minimum cabinet size for this sink is 30"
- 2-IN-1 FAUCET: Get fresh filtered drinking water straight from your kitchen sink with easy single-handle operation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B45.4, CSA B125.1, CSA B125.2
- Collection:
- Lustertone Iconix™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- Yes
- Gauge (metal):
- 16
- Lead Law Compliant:
- Yes
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372, NSF 42, NSF 53
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 23-1/2 in x 18-1/4 in
- UPC:
- 094902134277