This product requires certification to purchase.

32 -1/2 x 19-1/2 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit

Elkay

Lustertone Iconix™ 32 -1/2 x 19-1/2 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit

  • Fast #
  • Part #EELUHH3017TPDFLC
  • Item #9816778
  • Manufacturer Part #ELUHH3017TPDFLC
4.3 out of 5 Customer Rating
Brand image
Elkay

Lustertone Iconix™ 32 -1/2 x 19-1/2 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit

  • Fast #
  • Part #EELUHH3017TPDFLC
  • Item #9816778
  • Manufacturer Part #ELUHH3017TPDFLC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and beauty
  • TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean
  • FORGIVING FINISH: Finish offers scratch forgiveness, standing up to everyday use. Deep scratches are repairable with Elkay stainless restoration kit
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sin
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • CABINET SIZE: Minimum cabinet size for this sink is 30"
  • 2-IN-1 FAUCET: Get fresh filtered drinking water straight from your kitchen sink with easy single-handle operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B45.4, CSA B125.1, CSA B125.2
Collection:
Lustertone Iconix™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Location:
Rear Center
Drain Opening:
3-3/8
Faucet Included:
Yes
Gauge (metal):
16
Lead Law Compliant:
Yes
Material Type:
304
NSF:
NSF 61, NSF 372, NSF 42, NSF 53
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 9 in
Sink Depth:
9
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 -1/2 in x 19-1/2 in
UPC:
094902134291