15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Chestnut
Luxe® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Chestnut
Product Details
Product Details
- DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
- CHESTNUT: This rich, warm brown color adds depth to your décor.
- SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Luxe®
- Color Finish Category:
- Browns
- Color Finish Name:
- Chestnut
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 15-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 13-1/8 in x 13-1/8 in x 7-11/16 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- UPC:
- 094902090931
- Width:
- 15-3/4 in