This product requires certification to purchase.

15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Jubilee

Elkay

Luxe® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Jubilee

  • Fast #
  • Part #EELX1616JB0
  • Item #7750227
  • Manufacturer Part #ELX1616JB0
3.7 out of 5 Customer Rating
Brand image
Elkay

Luxe® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Jubilee

  • Fast #
  • Part #EELX1616JB0
  • Item #7750227
  • Manufacturer Part #ELX1616JB0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Jubilee Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • JUBILEE: A rhapsody of blue!
  • SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
15-3/4 in
Sink Bowl Size
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth
7-11/16 in
Sink Size, Overall
15-3/4 in x 15-3/4 in
Sink Size Range
Less than 20 in
Width
15-3/4 in
Characteristics & Features
Collection
Luxe®
Color Finish Category
Blues
Color Finish Name
Jubilee
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Round
Sink Installation Type
Drop-in, Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
UPC
094902113791


Recommended Accessories