15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Obsidian
Luxe® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Obsidian
Frequently Purchased Together
Product Details
Product Details
- DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
- SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- OBSIDIAN: Dark as night, with an essence of mystery
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists dirt, food and stains.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Luxe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Installation Type:
- Undermount
- Length:
- 15-37/50 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Depth:
- 7-11/16 in
- Sink Material:
- Quartz
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Width:
- 15-37/50 in