Metal Solenoid Valve Replacement Kit for LZWS-ERFP8-RF, LZWS-LRPB8-RF, LZWS-LRPBM28K, LZWSM8, LZWSM8P, LZWSMD and LZWSMDP
Metal Solenoid Valve Replacement Kit for LZWS-ERFP8-RF, LZWS-LRPB8-RF, LZWS-LRPBM28K, LZWSM8, LZWSM8P, LZWSMD and LZWSMDP
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- EZWS-EDFP217K, EZWS-EDFPBM114K, EZWS-EDFPBM117K, EZWS-ERFP8-RF, EZWS-ERPB8-RF, EZWS-ERPBM28K, EZWSM8, EZWSM8P, EZWSMD, EZWSMDP, LZWS-EDFP217K, LZWS-EDFPBM114K, LZWS-EDFPBM117K, LZWS-ERFP8-RF, LZWS-LRPB8-RF, LZWS-LRPBM28K, LZWSM8, LZWSM8P, LZWSMD, LZWSMDP
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Gold, White, Black
- Material:
- Metal, Plastic
- Origin:
- Global
- Product Type:
- Solenoid Valve Replacement Kit
- UPC:
- 094902146003
- Volts:
- 115V