Mounting Frame for EZH2O Bottle Filling Station
Mounting Frame for EZH2O Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZH2O Bottle Filling Station
- Built-In Water Filter:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Mounting Frame
- UL Listed:
- No
- UPC:
- 094902038308