*NLA *CVR* LUSTERTONE ADA SINK
*NLA *CVR* LUSTERTONE ADA SINK
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Drain Location:
- Rear Right
- Gauge (metal):
- 18
- Length:
- 33
- Number of Bowls:
- 2
- Origin:
- Domestic
- Sink Depth:
- 7-5/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Type:
- ELRAD25065S2
- UPC:
- 094902368696
- Width:
- 22