This product requires certification to purchase.

*NLA SSP STD UC DISHTABLE RTOL

Elkay

*NLA SSP STD UC DISHTABLE RTOL

  • Fast #
  • Part #EUDT60RX
  • Item #4139707
  • Manufacturer Part #UDT-60-RX
4.8 out of 5 Customer Rating
Brand image
Elkay

*NLA SSP STD UC DISHTABLE RTOL

  • Fast #
  • Part #EUDT60RX
  • Item #4139707
  • Manufacturer Part #UDT-60-RX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality 16 gauge, type 300 series stainless steel.
  • Made for right to left operation.
  • 8" backsplash with tile ledge for easy installation.
  • Carries NSF certification for foodservice application.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice
Color Finish Category:
Stainless Steel
Color Finish Name:
No. 4
Length:
60 in
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
20-1/4 in x 20-1/4 in x 6 in
UPC:
094902734484
Width:
30 in