This product requires certification to purchase.

No Handle Deck Mount Service Faucet in Polished Chrome

Elkay

No Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELKB721C
  • Item #4093860
  • Manufacturer Part #LKB721C
3.7 out of 5 Customer Rating
Brand image
Elkay

No Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELKB721C
  • Item #4093860
  • Manufacturer Part #LKB721C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • HANDS FREE: Feature allows for a more hygienic operation.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.0 gpm
Height:
11-5/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-6/25 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
7-8/25 in
Spout Reach:
5-13/20 in
Spout Type:
High Arc
Trim Only:
No
UPC:
094902469164
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-27/100 in