This product requires certification to purchase.

Non-Filtered Refrigerated Wall Mount Bottle Filling Station

Elkay

Non-Filtered Refrigerated Wall Mount Bottle Filling Station

  • Fast #
  • Part #EEZWSM8C
  • Item #4219860
  • Manufacturer Part #EZWSM8C
3.7 out of 5 Customer Rating
Brand image
Elkay

Non-Filtered Refrigerated Wall Mount Bottle Filling Station

  • Fast #
  • Part #EEZWSM8C
  • Item #4219860
  • Manufacturer Part #EZWSM8C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
Height:
40-13/16
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
NSF:
NSF 61
Product Type:
Bottle Filling Station
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
094902756080
Volts:
115V
Width:
2-7/8