Outdoor Bottle Filling Station with Bi-Level Pedestal in Grey
Outdoor Outdoor Bottle Filling Station with Bi-Level Pedestal in Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Laminar flow provides clean fill with minimal splash.
- Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 57 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372 (lead free), NSF 61
- Number of Bowls:
- 1
- UPC:
- 094902066561
- Width:
- 31 in