Lead Law Compliant PEDESTAL FTN & DOG BOWL FR BLK
Outdoor Lead Law Compliant PEDESTAL FTN & DOG BOWL FR BLK
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Pet fountain features slow drainage for easy drinking.
- Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 40-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- UPC:
- 094902103327
- Width:
- 14 in